Shop All Hazardous Location Plugs
Molex
SD-651-56 PERMA SEAL RING TONGUE
Mfr # 19164-0083
Zoro # G2761522
product price: $1.55
/ea
Sold in multiples of 85 for $131.75
$131.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CSA LR18689
- Wire Insulation Diameter 9.53mm
- Material - Plating Mating Tin
- Wire Size AWG 8
- Stud Size 5/16" (M8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19164-0083
- Zoro # G2761522
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Wire Insulation Diameter | 9.53mm |
Wire Size AWG | 8 |
Stud Size | 5/16" (M8) |
Wire Size mm² | 7.96 |
Details
CSA | LR18689 |
Material - Plating Mating | Tin |
Insulation | NiAc |
UL | E32244 |
Barrel Type | Closed |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATC 305E Motor-Driven Analog Reset Timer (305E-016-A-1-0-P-X)
- WIEGMANN Galvanized Steel Enclosure, 16 in H, 16 in W, 4 in D, NEMA 1, Screw On (SC161604G)
- MERSEN Glass Fuse, Fast-Acting, 14A, 32V AC (FSFE14)
- SIMPSON STRONG-TIE 2X Zmax Galv Steel (APA21)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- Molex Hazardous Location Plugs