Shop All Hazardous Location Plugs
Molex
SD-651-14 PERMA SEAL RING TONGUE
Mfr # 19164-0081
Zoro # G2764219
product price: $1.35
/ea
Sold in multiples of 85 for $114.75
$114.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Barrel Type Closed
- Stud Size 1/4" (M6)
- Wire Insulation Diameter 9.53mm
- UL E32244
- Insulation NiAc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19164-0081
- Zoro # G2764219
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Stud Size | 1/4" (M6) |
Wire Insulation Diameter | 9.53mm |
Wire Size mm² | 7.96 |
Wire Size AWG | 8 |
Details
Barrel Type | Closed |
UL | E32244 |
Insulation | NiAc |
CSA | LR18689 |
Material - Plating Mating | Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Data Adapter Kit, 9-Pin DB, 8-Conductor, Male (ATDB9M-8)
- LUTRON Lighting Dimmer, Rocker/Slide, Ivory (SCL-153P-IV)
- KABLE KONTROL Kable Kontrol® - Nylon Plastic Cable Clamps - 1/4" Diameter - 100 pcs - UV Resistant Black (CCUC1-025-100-BLACK)
- SQUARE D Manual Starter 277Vac (2510FG1PG)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- Molex Pin & Sleeve Devices