Shop All Hazardous Location Plugs
Molex
SC125-U SINGLE EYE
Mfr # 1300940238
Zoro # G4031724
product price: $55.19
/ea
Sold in multiples of 2 for $110.38
$110.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bale Length 0.254m (10.00")
- Cable Diameter 31.75-37.85mm (1.250-1.490")
- Product Name Standard Duty
- Body Style Straight
- Mesh Length 0.406m (16.00")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300940238
- Zoro # G4031724
- UPC # 786788350345
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Bale Length | 0.254m (10.00") |
Cable Diameter | 31.75-37.85mm (1.250-1.490") |
Mesh Length | 0.406m (16.00") |
Details
Product Name | Standard Duty |
Body Style | Straight |
Approximate Break Strength | 762.04kg (1, 680 lbs) |
Material - Grip | Non-magnetic Tin Bronze Wire |
Eye Type | Single |
Series | 130094 |
CSA | LR32159 |
Type | Support Grip |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97672)
- LEVITON EXTENSION CORD 15A 37ft (GSCA1-37E)
- EATON Switch, Maint, Off/On, 1/4 In Tab (XRXMXXXNV1DB)
- SQUARE D Terminal Block, 40 Amp (9080GK6)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- Molex Hazardous Location Plugs