Shop All Wire Connectors
Molex
Sc Power Conn 14-16 Awg Rnd Cbl
Mfr # 194031310
Zoro # G505963678
product price: $13.79
/ea
Sold in multiples of 200 for $2,758.00
$2,758.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear, Natural
- Series 19403
- Max. Voltage 600V
- Application Wire-to-Wire
- Standards CSA Certified; UL E182087
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 194031310
- Zoro # G505963678
- Country of Origin United States
- Category Wire Connectors
Dimensions
Max. Insulation Dia. | 11.18 mm |
Wire Insulation Diameter | 8.64-11.18mm |
Wire Size (AWG) | 14 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Joiner Fitting, Silver (V683EG)
- ASI Dual Sided Multi Tap Connector 14-2 AWG 5 Port, 600 Volt, Black Insulation (AICD2-5)
- WIREMOLD Internal Elbow Fitting, White, Steel (V2417FO)
- NEWHOUSE ELECTRIC Insulated Wire Ferrule Refill Kit 160 Pcs Sized AWG 14-8 For Use With Crimping Tool (FCK160A)
- SUPCO Butt Connection, T1052C, PK100 (T1052C)
- IDEAL Push In Connector, 4 Port, Yellow, PK5000 (30-1634)
- POLARIS Wire Connector, Insulated, 14 AWG, 6 AWG (IPLG6-4B)
- GROTE Weather Pack Connectors, Nylon Doub, PK10 (84-2007)
- POLARIS Polaris Multi-Tap Connector, 4 Port (IPL1/0-4CB)
- HARTING Han Hood W/Adapter Assy. (7309205101440)
- ASI 3 Port, Multi-Tap Connector 6 AWG - 250 MCM, 600V, Single Side (AICS250-3)
- Molex Wire Connectors & Disconnects