Shop All Compression Lugs
Molex
(S)Battery Cablelugpltd(Bcl-138-Pl)Spm
Mfr # 192210238
Zoro # G005899415
product price: $1.65
/ea
Sold in multiples of 55 for $90.75
$90.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ring
- Stud Size 3/8" (M9)
- Barrel Type Closed
- CSA LR18689
- Material - Plating Mating Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 192210238
- Zoro # G005899415
- Country of Origin United States
- Category Compression Lugs
Dimensions
Stud Size | 3/8" (M9) |
Wire Size AWG | 1 |
Details
Type | Ring |
Barrel Type | Closed |
CSA | LR18689 |
Material - Plating Mating | Tin |
Plating min - Mating | 4.064µm |
Plating min - Termination | 4.064µm |
Termination Interface: Style | Crimp or Compression |
Insulation | None |
UL | E32244 |
Series | 19221 |
Product Name | Battery Cable Lug |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 1FT 30A 3-Prong L6-30P Locking Plug to 6-15/20 Outlet with 20A Breaker (L630CB620)
- TP-LINK Kasa Smart WiFi 3-Outlet Power Strip, 3 AC Outlets/2 USB Ports, White (KP303)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 1.60A, 250V AC, Non-Indicating (FRN-R-1-6/10)
- CANTEX Coupling, 3 In. Conduit, PVC, 14-1/4 In. L (5144038)
- DENDESIGNS 09902-97ME Vinyl Grounded Cube Tap - Beige (DE878637)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- FUSION Lug Starter/Ground, 2/0 Crimp, Copper (6420FV)
- QUICKCABLE Right Elbow, 4 Gauge, PK50 (6309-050F)
- ANCOR Heavy Duty Lug 8GA Wire #10 Post 2-Pack (252233)
- FUSION Lug Starter/Ground, 2 and 1 Crimp, Copper (6401H)
- ABB Replacement for ABB 54854be (54854BE ABB)
- Molex Lugs & Split Bolts