Shop All Communication Cables
Molex
Sata Idt-Latch To Pigtail 4Pins-1.5M-Gf
Mfr # 685610020
Zoro # G705924783
product price: $4.39
/ea
Sold in multiples of 26 for $114.14
$114.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 1.50m
- Application Power
- Impedance 100Ω
- Assembly Configuration Single Ended Connector
- Material - Plating Mating Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 685610020
- Zoro # G705924783
- UPC # 822348496631
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 1.50m |
Wire Size AWG | 18 |
Details
Application | Power |
Impedance | 100Ω |
Assembly Configuration | Single Ended Connector |
Material - Plating Mating | Gold |
Termination Interface: Style | IDT or Pierce |
Lock to Mating Part | Yes |
Wire/Cable Type | PVC |
Series | 68587 |
Connector to Connector | Serial ATA-to-Pigtail |
Gender | Female-Pigtail |
Plating min - Termination | 1.905µm |
Voltage - Maximum | 40V |
Pitch - Mating Interface | 1.27mm |
Material - Plating Termination | Tin |
Circuits (Loaded) | 4 |
Product Name | Serial ATA |
Plating min - Mating | 0.051µm |
Material - Metal | Stainless Steel |
Single Ended | Yes |
Current - Maximum per Contact | 1.5A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (4) Port, 1/4 in FNPS, DPST, 60 to 200 psi, Standard Action (9013FHG44J59X)
- TURCK INDUCTIVE 10-30V-DC PROXIMITY SENSOR (BI5-Q08-AP6X2-0.2-PSG3F)
- SQUARE D Manual Motor Starter, 9 to 14A, 600VAC (2510MCR3)
- SCHNEIDER ELECTRIC Padlockable Flap, 22 mm, Metal, Red (ZB4BZ64)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C1352A.18.10)
- CAROL Comm Cable, Plenum, 14/2, 500 Ft. (E3522S.18.03)
- CAROL Comm Cable, Unshielded, 18/3, 1000 Ft. (C2831A.41.10)
- CAROL Multi-Paired, Natural Jacket, 1000 ft. L (C8123.41.86)
- CAROL Comm Cable, Shielded, 18/3, 500 Ft. (C2535A.38.10)
- CAROL Tray Cable, Shielded, 18/2, 1000 Ft. (C0454A.41.10)
- CAROL Comm Cable, Plenum, 22/16,500 Ft. (4EPL4S.38.05)
- Molex Communication Cables