Shop All Hazardous Location Plugs
Molex
Sabre Recpt SR V-2 3Ckt
Mfr # 44441-1003
Zoro # G2753378
product price: $0.66
/ea
Sold in multiples of 200 for $132.00
$132.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temperature Range - Operating -40° to +75°C
- UL E29179
- Lock to Mating Part Yes
- Current - Maximum per Contact 18.0A
- Keying to Mating Part Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 44441-1003
- Zoro # G2753378
- Country of Origin United States
- Category Hazardous Location Plugs
Details
Temperature Range - Operating | -40° to +75°C |
UL | E29179 |
Lock to Mating Part | Yes |
Current - Maximum per Contact | 18.0A |
Keying to Mating Part | Yes |
Material - Resin | Nylon |
Number of Rows | 1 |
Color - Resin | Natural |
Gender | Receptacle |
CSA | LR19980 |
Polarized to Mating Part | Yes |
Circuits (maximum) | 3 |
Flammability | 94V-2 |
Pitch - Mating Interface | 7.50mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Cord Adapter, 20A, L14-30, L5-20 (4FZZ5)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Metric Aluminum Cord Connectors, Straight Female, .50-.62", M25 Thread (SHCM251034)
- HUBBELL WIRING 3/4 in. Straight Non-Metallic Liquid Tight Male Connector (P075CGY)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/4 in., Gray (HS1004GPK25)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- Molex Hazardous Location Plugs