Shop All Hazardous Location Plugs
Molex
Sabre Rcpt SR V-0 6Ckt
Mfr # 44441-2006
Zoro # G2757532
product price: $0.92
/ea
Sold in multiples of 150 for $138.00
$138.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- UL E29179
- Circuits (maximum) 6
- Temperature Range - Operating -40° to +75°C
- Lock to Mating Part Yes
- Pitch - Mating Interface 7.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 44441-2006
- Zoro # G2757532
- Country of Origin United States
- Category Hazardous Location Plugs
Details
UL | E29179 |
Circuits (maximum) | 6 |
Temperature Range - Operating | -40° to +75°C |
Lock to Mating Part | Yes |
Pitch - Mating Interface | 7.50mm |
Number of Rows | 1 |
Material - Resin | Nylon |
Current - Maximum per Contact | 18.0A |
Color - Resin | Black |
Polarized to Mating Part | Yes |
Gender | Receptacle |
Keying to Mating Part | Yes |
CSA | LR19980 |
Flammability | 94V-0 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 3 to 32VDC, 10A (D2410)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 12,000 W Peak, 4,000 W Continuous, 0 Outlets (PICOGLF40W12V120V)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Weathertight Hub w/ Grounding Lug, 5PK (WTHGL150)
- ABB Cable Connector, 3/4 In, Straight (TCF075-40AL)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- Molex Hazardous Location Plugs