Shop All Hazardous Location Plugs
Molex
Sabre Rcpt SR V-0 5Ckt
Mfr # 44441-2005
Zoro # G2748520
product price: $0.98
/ea
Sold in multiples of 150 for $147.00
$147.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Current - Maximum per Contact 18.0A
- Temperature Range - Operating -40° to +75°C
- Material - Resin Nylon
- Flammability 94V-0
- Polarized to Mating Part Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 44441-2005
- Zoro # G2748520
- Country of Origin United States
- Category Hazardous Location Plugs
Details
Current - Maximum per Contact | 18.0A |
Temperature Range - Operating | -40° to +75°C |
Material - Resin | Nylon |
Flammability | 94V-0 |
Polarized to Mating Part | Yes |
Color - Resin | Black |
Keying to Mating Part | Yes |
UL | E29179 |
Circuits (maximum) | 5 |
Lock to Mating Part | Yes |
Pitch - Mating Interface | 7.50mm |
Gender | Receptacle |
CSA | LR19980 |
Number of Rows | 1 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Swtch, 1-Pol, 120/277V, 15A, Ivry, Toggl (CS115I)
- K-TOOL INTERNATIONAL Tightening Tool, Nylon Tie (KTI-76000)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 150 A, Reversing: Yes (XTCR150G11A)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 8A, 1 Pole, 240/415V AC, C Curve (M9F42108)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- Molex Hazardous Location Plugs