Shop All Hazardous Location Plugs
Molex
Sabre Rcpt SR V-0 4Ckt
Mfr # 44441-2004
Zoro # G2755134
product price: $0.99
/ea
Sold in multiples of 200 for $198.00
$198.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temperature Range - Operating -40° to +75°C
- CSA LR19980
- Current - Maximum per Contact 18.0A
- Gender Receptacle
- Material - Resin Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 44441-2004
- Zoro # G2755134
- Country of Origin United States
- Category Hazardous Location Plugs
Details
Temperature Range - Operating | -40° to +75°C |
CSA | LR19980 |
Current - Maximum per Contact | 18.0A |
Gender | Receptacle |
Material - Resin | Nylon |
Color - Resin | Black |
Number of Rows | 1 |
Keying to Mating Part | Yes |
Pitch - Mating Interface | 7.50mm |
Polarized to Mating Part | Yes |
UL | E29179 |
Flammability | 94V-0 |
Circuits (maximum) | 4 |
Lock to Mating Part | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 5.9" L Intermediate Cable Tie BK PK 100 (36J138)
- OMRON Emergency Stop Push Button, 22 mm, 2NC, Red (A22E-M-02)
- MULBERRY Electrical Box Cover, 1 Gang, Square, Steel, Single Receptacle, Raised (11421)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 20 AWG Gauge, 0.0320" Diameter, 100 Feet (20SS316L100)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- Molex Hazardous Location Plugs