Shop All Hazardous Location Plugs
Molex
Sabre Rcpt SR V-0 2Ckt
Mfr # 44441-2002
Zoro # G2754890
product price: $0.81
/ea
Sold in multiples of 200 for $162.00
$162.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Resin Nylon
- CSA LR19980
- Current - Maximum per Contact 18.0A
- Flammability 94V-0
- Pitch - Mating Interface 7.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 44441-2002
- Zoro # G2754890
- Country of Origin United States
- Category Hazardous Location Plugs
Details
Material - Resin | Nylon |
CSA | LR19980 |
Current - Maximum per Contact | 18.0A |
Flammability | 94V-0 |
Pitch - Mating Interface | 7.50mm |
Color - Resin | Black |
Lock to Mating Part | Yes |
Circuits (maximum) | 2 |
Number of Rows | 1 |
Temperature Range - Operating | -40° to +75°C |
Polarized to Mating Part | Yes |
Gender | Receptacle |
Keying to Mating Part | Yes |
UL | E29179 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Ladder Rack Straight Sections, Culus Cla (LSS6BLK)
- GROTE Electronic LED Flasher, 3 Terminal (44890)
- ANCOR Adhesive Lined Heat Shrink Tubing - 5-Pack, 6", 12 to 8 AWG, Ass (304506)
- PANDUIT Cable Tie, 11.81" L, Nylon, Black, PK100 (S12-50-C0)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- Molex Hazardous Location Plugs