Shop All Hazardous Location Plugs
Molex
Sabre Plug WtW SR V-2 6Ckt
Mfr # 43680-1006
Zoro # G4036170
product price: $1.39
/ea
Sold in multiples of 95 for $132.05
$132.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lock to Mating Part Yes
- Temperature Range - Operating -40° to +75°C
- Flammability 94V-2
- Circuits (maximum) 6
- Color - Resin Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 43680-1006
- Zoro # G4036170
- Country of Origin United States
- Category Hazardous Location Plugs
Details
Lock to Mating Part | Yes |
Temperature Range - Operating | -40° to +75°C |
Flammability | 94V-2 |
Circuits (maximum) | 6 |
Color - Resin | Natural |
Pitch - Mating Interface | 7.50mm |
Polarized to Mating Part | Yes |
Material - Resin | Nylon |
Number of Rows | 1 |
Current - Maximum per Contact | 18.0A |
Gender | Plug |
UL | E29179 |
CSA | LR19880 |
Keying to Mating Part | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Prewired Raceway, 12 Outlets, Aluminum (V20GB606)
- ANCOR Black 6 AWG Tinned Copper Wire - 250' (112025)
- PALADIN TOOLS Tester, Cable - Datashark Network (PA70025)
- ALLEN TEL T Adapter-4-Conductor Plug/Two (2) 4-Conductor Jacks (AT202-4)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- Molex Hazardous Location Plugs