Shop All Hazardous Location Plugs
Molex
Sabre Plug WtW SR V-2 5Ckt
Mfr # 43680-1005
Zoro # G4034131
original price:
$1.09
18% off
new price: $0.89
/ea
Sold in multiples of 75 for $66.75
$66.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Resin Natural
- Polarized to Mating Part Yes
- CSA LR19880
- Keying to Mating Part Yes
- Circuits (maximum) 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 43680-1005
- Zoro # G4034131
- Country of Origin United States
- Category Hazardous Location Plugs
Details
Color - Resin | Natural |
Polarized to Mating Part | Yes |
CSA | LR19880 |
Keying to Mating Part | Yes |
Circuits (maximum) | 5 |
Current - Maximum per Contact | 18.0A |
Flammability | 94V-2 |
Gender | Plug |
Material - Resin | Nylon |
UL | E29179 |
Temperature Range - Operating | -40° to +75°C |
Pitch - Mating Interface | 7.50mm |
Lock to Mating Part | Yes |
Number of Rows | 1 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 50A Twist-Lock Receptacle 3P 4W 480VAC BK (CS8169)
- SIEMENS DC Power Supply, 110/300V DC; 120/230V AC, 12V DC, 78W, 6.5A, DIN Rail (6EP13225BA10)
- RACO Noninsulated Connector, 1-1/2 In., 90 Deg (3426)
- SCHNEIDER ELECTRIC Bimetallic O/L Relay Remote Stop/Reset (LAD703F)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- Molex Hazardous Location Plugs