Shop All Hazardous Location Plugs
Molex
Sabre Plug WtW SR V-2 4Ckt
Mfr # 43680-1004
Zoro # G4037598
product price: $0.99
/ea
Sold in multiples of 2800 for $2,772.00
$2,772.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Plug
- Polarized to Mating Part Yes
- Color - Resin Natural
- Lock to Mating Part Yes
- Current - Maximum per Contact 18.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 43680-1004
- Zoro # G4037598
- Country of Origin United States
- Category Hazardous Location Plugs
Details
Gender | Plug |
Polarized to Mating Part | Yes |
Color - Resin | Natural |
Lock to Mating Part | Yes |
Current - Maximum per Contact | 18.0A |
UL | E29179 |
Pitch - Mating Interface | 7.50mm |
Material - Resin | Nylon |
CSA | LR19980 |
Number of Rows | 1 |
Circuits (maximum) | 4 |
Temperature Range - Operating | -40° to +75°C |
Keying to Mating Part | Yes |
Flammability | 94V-2 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 100A, 600VAC (HBL4100PS1W)
- MELTRIC 515M3 ANGLE ADAPTER 30 DEGREE (515M3)
- LEGRAND Toggle Switch Opening, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver (SS2)
- MONOPRICE Cat6 Utp Outdoor Gel Direct Burial Cable (15398)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- Molex Pin & Sleeve Devices