Shop All Hazardous Location Plugs
Molex
Sabre Plug WtW SR V-0 4Ckt
Mfr # 43680-2004
Zoro # G4039643
product price: $1.65
/ea
Sold in multiples of 95 for $156.75
$156.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Resin Black
- Lock to Mating Part Yes
- Gender Plug
- Flammability 94V-0
- Current - Maximum per Contact 18.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 43680-2004
- Zoro # G4039643
- Country of Origin United States
- Category Hazardous Location Plugs
Details
Color - Resin | Black |
Lock to Mating Part | Yes |
Gender | Plug |
Flammability | 94V-0 |
Current - Maximum per Contact | 18.0A |
Pitch - Mating Interface | 7.50mm |
Temperature Range - Operating | -40° to +75°C |
Circuits (maximum) | 4 |
Material - Resin | Nylon |
UL | E29179 |
Polarized to Mating Part | Yes |
Keying to Mating Part | Yes |
CSA | LR19980 |
Number of Rows | 1 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTONICS Photoelectric Sensor, Rectangl, Reflective (BEN3M-PDT)
- QUAZITE Underground Enclosure Assembly, Blank Cover, 18 in H, 20-1/4 in L, 13-3/8 in W, 15,000 lb L.R. (PG1118Z80509)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, White (GFSG5362W)
- HUBBELL 20A Twist-Lock Receptacle 3P 4W 250VAC L15-20R BK (HBL2420)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- Molex Pin & Sleeve Devices