Shop All Hazardous Location Plugs
Molex
Sabre Plug WtW SR V-0 3Ckt
Mfr # 43680-2003
Zoro # G4037659
product price: $1.25
/ea
Sold in multiples of 150 for $187.50
$187.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Resin Black
- Lock to Mating Part Yes
- Polarized to Mating Part Yes
- Keying to Mating Part Yes
- Current - Maximum per Contact 18.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 43680-2003
- Zoro # G4037659
- Country of Origin United States
- Category Hazardous Location Plugs
Details
Color - Resin | Black |
Lock to Mating Part | Yes |
Polarized to Mating Part | Yes |
Keying to Mating Part | Yes |
Current - Maximum per Contact | 18.0A |
UL | E29179 |
CSA | LR19980 |
Temperature Range - Operating | -40° to +75°C |
Number of Rows | 1 |
Material - Resin | Nylon |
Gender | Plug |
Pitch - Mating Interface | 7.50mm |
Circuits (maximum) | 3 |
Flammability | 94V-0 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, PK25 (22CC37D0125)
- FLEX-STRUT Channel Bracket, Flat Top, 12-1/2" (FS-5639-12.5 E/G)
- DWYER INSTRUMENTS 10 to 300 psi Pressure Switch (DA-31-153-9)
- C2G Rg6 Quad Compression F-Type Connector w/ O-Ring - 10Pk (41075)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- Molex Hazardous Location Plugs