Shop All Hazardous Location Plugs
Molex
Sabre 5Ckt Ver V0 Hdr 093Lk LgTail
Mfr # 43160-4305
Zoro # G4028942
product price: $2.85
/ea
Sold in multiples of 45 for $128.25
$128.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- PCB Retention Yes
- Flammability 94V-0
- Polarized to PCB Yes
- Circuits (maximum) 5
- Current - Maximum per Contact 18.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 43160-4305
- Zoro # G4028942
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
PC Tail Length | 5.33mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Disconnect Switch, 25 A, 32 A, 690V AC, 3 pole (VLS3P032R1)
- BURNDY Power Distribution Block Cover, 4.75 in.L (BDBLCSCOVER)
- KILLARK Aluminum Hazardous Location Enclosure, 16.38 in H, 8.69 in D, NEMA 3; 4; 4X; 7 (B;C;D); 9 (E;F;G) (EXB-12126 N34)
- MONOPRICE Cat6 Utp Ethernet Cable, 3 ft., Purple (2300)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- Molex Pin & Sleeve Devices