Shop All Hazardous Location Plugs
Molex
Sabre 3Ckt Ver V0 Hdr 093Lk LgTail
Mfr # 43160-4303
Zoro # G4029399
product price: $1.49
/ea
Sold in multiples of 65 for $96.85
$96.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Metal Brass
- Termination Interface: Style Through Hole
- Pitch - Mating Interface 7.50mm
- Glow-Wire Capable Yes
- Flammability 94V-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 43160-4303
- Zoro # G4029399
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
PC Tail Length | 5.33mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, Iron, X, 3/4 In. (GECXT-2M)
- APPLETON ELECTRIC ALUMINUM TB 1-1/2IN CONDUIT OUTLET BODIES AND BOX (APP TB59)
- SIEMENS Pilot Light, Green, LED (52BL4G3XB)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 3R, Hinged (RHC161606)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- Molex Pin & Sleeve Devices