Shop All High Temperature Lead Wire
Molex
Sabre 300Mm 16Awg Pre-Crimped Lead
Mfr # 797582044
Zoro # G405922621
product price: $0.73
/ea
Sold in multiples of 4000 for $2,920.00
$2,920.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spool Length 300 mm
- Wire Gauge 16 AWG
- Standards UL 1061
- Conductor Material Brass
- Jacket Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 797582044
- Zoro # G405922621
- Country of Origin China
- Category High Temperature Lead Wire
Dimensions
Spool Length | 300 mm |
Wire Size (AWG) | 16 |
Cable Length | 300.00mm |
Details
Wire Gauge | 16 AWG |
Standards | UL 1061 |
Conductor Material | Brass |
Jacket Color | Black |
Product Name | Sabre |
Material - Plating Mating | Tin |
Material - Plating Termination | Tin |
Series | 79758 |
Single Ended | No |
Termination Interface Style | Crimp or Compression |
Connector to Connector | Sabre Crimp Terminals |
Assembly Configuration | Pre-crimped Lead Only |
Circuits (Loaded) | 1 |
Gender | Female-Female |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK Conduit Hanger #1 3/4" (49110)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 9 A, Reversing: Yes (XTCR009B21C)
- DWYER INSTRUMENTS Digital Temperature Controller, 97.6 mm L (4C-3)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH39)
- TEMPCO Wire, High Temperature (LDWR-1012)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 842 F (LDWR-1045)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1053)
- TEMPCO High temp Lead Wire, 18 Ga, White (LDWR-1073)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- TEMPCO Wire, High Temperature (LDWR-1022)
- TEMPCO Wire, High Temperature (LDWR-1024)
- Molex High Temperature Lead Wire