Shop All Hazardous Location Plugs
Molex
Sabre 2Ckt Ver V0 Hdr 093Lk LgTail
Mfr # 43160-4302
Zoro # G4028714
product price: $1.75
/ea
Sold in multiples of 75 for $131.25
$131.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pitch - Mating Interface 7.50mm
- Plating min - Mating 0.889µm
- PCB Locator Yes
- Material - Plating Mating Tin
- Plating min - Termination 0.889µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 43160-4302
- Zoro # G4028714
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
PC Tail Length | 5.33mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING AV Connector, 5E, White (SFC5EW)
- HUBBELL 15A Midget Locking Connector 3P 3W 120/240VAC ML-3R (HBL7484V)
- EATON Cutler-Hammer Spacer Ring, F/30mm Push Button (10250TA8)
- HARTING Han 3A M Insert Screw, PK 10 (09200032611)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- Molex Pin & Sleeve Devices