Shop All Hazardous Location Plugs
Molex
Sabre 2Ckt RA V0 Hdr 125Lk LgTail
Mfr # 43160-7302
Zoro # G2744969
product price: $1.49
/ea
Sold in multiples of 70 for $104.30
$104.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Resin High Temperature Thermoplastic
- Material - Metal Brass
- Lock to Mating Part Yes
- Voltage - Maximum 600V
- Circuits (maximum) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 43160-7302
- Zoro # G2744969
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
PC Tail Length | 5.33mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Coupling, 1 In. Conduit, PVC, 2-3/64 In. L (6141625)
- COOL KITCHEN Extra Large Waterproof Generator Cover (CO9966)
- TY-RAP 18" L Heavy Duty Cable Tie BK PK 500 (TY275MX)
- AGASTAT 1.5-15SEC 48V-DC TIME DELAY RELAY (7022NC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- Molex Hazardous Location Plugs