Shop All High Temperature Lead Wire
Molex
Sabre 150Mm 16Awg Pre-Crimped Lead
Mfr # 797582041
Zoro # G605922667
Sold in multiples of 4000 for $2,640.00
$2,640.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conductor Material Brass
- Wire Gauge 16 AWG
- Spool Length 150 mm
- Jacket Color Black
- Standards UL 1061
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 797582041
- Zoro # G605922667
- Country of Origin China
- Category High Temperature Lead Wire
Dimensions
Spool Length | 150 mm |
Details
Conductor Material | Brass |
Wire Gauge | 16 AWG |
Jacket Color | Black |
Standards | UL 1061 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Wireway, Square-Duct, raintight trough, 6 inch by 6 inch, 4 feet long, NEMA 3R (RDB64)
- ZORO SELECT Receptacle, 20 A Amps, 250V AC, Flush Mount, Single Outlet, 10-20R, Black (9326)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/2" x 10ft- Black (BS-J-SCW-050-10-BK)
- EATON Ill Mom Pb Sil-bzl Flsh Grn, 22.5 mm, Yellow (M22-DGLH-Y)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 482 F (LDWR-1046)
- TEMPCO High temp Lead Wire, 20Ga, White (LDWR-1059)
- FIMCO Lead Wire Adptr W/Swtch (7771786)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1063)
- ROWE Silicone Lead Wire, HV, 14awg, 25KVDC, 50ft (R800-2514-0-50)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 842 F (LDWR-1042)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1071)
- Molex High Temperature Lead Wire