Shop All Hazardous Location Plugs
Molex
S-QD4/2 40A 400/690V 4P+PE 2P10A FEM ins
Mfr # 936010437
Zoro # G2750849
product price: $10.19
/ea
Sold in multiples of 7 for $71.33
$71.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 3
- Durability (mating cycles max) 500
- Poles 6
- UL E249674
- Material - Insert Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936010437
- Zoro # G2750849
- Country of Origin China
- Category Hazardous Location Plugs
Dimensions
Component Size | QD |
Details
Number of Rows | 3 |
Durability (mating cycles max) | 500 |
Poles | 6 |
UL | E249674 |
Material - Insert | Polycarbonate |
Current - Maximum per Contact | 16.0A, 4px40A+2px10A |
Voltage - Maximum | 250V / 400V / 690V |
CSA | 256883 |
Gender | Female |
Insert Color | Grey |
Polarized to Mating Part | Yes |
Flammability | UL 94V-0 |
Temperature Range - Operating | -40° to +125°C |
Insert Series | S-QD4/2 |
Standard | CSA C22.2 NO. 182.3, Desina ISO23570-1, EN 60664-1, EN 61984, UL 1977 |
Series | 93601 |
Component Type | Inserts - Crimp Contact |
Product Name | GWconnect |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Man./Off/Auto, White/Black (9001KN362)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09G1ABA-R63/D)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 100 ft, Green, Nylon Jacket, PVC Insulation (22959184)
- DWYER INSTRUMENTS Rms Current Transformer, Split Current Sensor (CCT60-100)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- Molex Hazardous Location Plugs