Shop All Hazardous Location Plugs
Molex
S-M 70/2 F ins Crp 2P 70A 1kV
Mfr # 936010508
Zoro # G2744199
Free Shipping & Returns
$80.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temperature Range - Operating -40° to +125°C
- Material - Housing Polycarbonate
- UL E249674
- Series 93601
- Voltage - Maximum 1000V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 936010508
- Zoro # G2744199
- Country of Origin China
- Category Hazardous Location Plugs
Details
Temperature Range - Operating | -40° to +125°C |
Material - Housing | Polycarbonate |
UL | E249674 |
Series | 93601 |
Voltage - Maximum | 1000V |
Poles | 2 |
Durability (mating cycles max) | 500 |
Gender | Female |
Color - Resin | Gray |
Product Name | GWconnect |
Component Type | Power Module |
Current - Maximum per Contact | 70.0A |
Polarized to Mating Part | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Type 1 Gutter Trough w/KO, 6X6X48, Steel/Gray (CGT4866)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 31 AWG, 10 Lbs, 40540' Length, 0.0095" Diameter, Red (31SNS10)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, White (P3W)
- SIEMENS Module (6ES7135-4MB02-0AB0)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- Molex Pin & Sleeve Devices