Shop All Hazardous Location Plugs
Molex
S-M 40/4 F ins Crp 4P 40A 830V
Mfr # 936010529
Zoro # G2082559
product price: $6.55
/ea
Sold in multiples of 10 for $65.50
$65.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Durability (mating cycles max) 500
- Gender Female
- Insert Color Grey
- Polarized to Mating Part Yes
- Number of Rows 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936010529
- Zoro # G2082559
- Country of Origin China
- Category Hazardous Location Plugs
Dimensions
Component Size | «34.2x14.6» |
Details
Durability (mating cycles max) | 500 |
Gender | Female |
Insert Color | Grey |
Polarized to Mating Part | Yes |
Number of Rows | 2 |
Poles | 4 |
Insert Series | S-M40/3/4 |
Standard | CSA C22.2 NO. 182.3, EN 60664-1, EN 61984, UL 1977 |
Temperature Range - Operating | -40° to +125°C |
Series | 93601 |
Current - Maximum per Contact | 40.0A |
Product Name | GWconnect |
UL | E249674 |
Component Type | Inserts - Crimp Contact |
Voltage - Maximum | 830V |
Material - Insert | Polycarbonate |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 25 A, Reversing: Yes (3RA23268XB301AK6)
- APPLETON ELECTRIC Conduit Body Cover, 1 in., Alum, FM7 (APP370IGSA)
- HUBBELL Receptacle, 60 A Amps, 250V AC, Flush Mount, Single Outlet, 14-60R, Black (HBL9460A)
- SOUTHWIRE Building Wire, THHN, 4 AWG, 500 ft, Orange, Nylon Jacket, PVC Insulation (41171002)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- Molex Hazardous Location Plugs