Shop All Hazardous Location Plugs
Molex
S-M 40/3C F ins Crp 3P 40A 500V
Mfr # 936010525
Zoro # G2082863
Sold in multiples of 10 for $83.50
$83.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL E249674
- Current - Maximum per Contact 40.0A
- Series 93601
- Product Name GWconnect
- Durability (mating cycles max) 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 936010525
- Zoro # G2082863
- Country of Origin China
- Category Hazardous Location Plugs
Dimensions
Component Size | «34.2x14.6» |
Details
UL | E249674 |
Current - Maximum per Contact | 40.0A |
Series | 93601 |
Product Name | GWconnect |
Durability (mating cycles max) | 500 |
Temperature Range - Operating | -40° to +125°C |
Component Type | Inserts - Crimp Contact |
Voltage - Maximum | 500V |
Insert Series | S-M40/3C |
Poles | 3 |
Polarized to Mating Part | Yes |
Material - Insert | Polycarbonate |
Insert Color | Grey |
Number of Rows | 1 |
Standard | CSA C22.2 NO. 182.3, EN 60664-1, EN 61984, UL 1977 |
Gender | Female |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conduit Hanger, Steel, Size 1" (2054TH)
- TRIPP LITE Cat5e Cable, Molded, Shielded, Gray, 25ft (N105-025-GY)
- HUBBELL GFCI Rceptcle, Commer., Brwn, 15A, 0.5 HP (GFWRST15)
- EATON Push Button, 22.5 mm, 2NO, Green (M22-DL-G-K20-G)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- Molex Pin & Sleeve Devices