Shop All Hazardous Location Plugs
Molex
S-M 40/3/4 M ins Crp 3x40A+4x10A 830V
Mfr # 936010542
Zoro # G7770110
product price: $18.75
/ea
Sold in multiples of 4 for $75.00
$75.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temperature Range - Operating -40° to +125°C
- Component Size «34.2x14.6»
- Standard CSA C22.2 NO. 182.3, EN 60664-1, EN 61984, UL 1977
- Series 93601
- UL E249674
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936010542
- Zoro # G7770110
- Country of Origin China
- Category Hazardous Location Plugs
Dimensions
Component Size | «34.2x14.6» |
Details
Temperature Range - Operating | -40° to +125°C |
Standard | CSA C22.2 NO. 182.3, EN 60664-1, EN 61984, UL 1977 |
Series | 93601 |
UL | E249674 |
Gender | Male |
Polarized to Mating Part | Yes |
Number of Rows | 2 |
Current - Maximum per Contact | 10.0A, 40.0A |
Durability (mating cycles max) | 500 |
Insert Color | Grey |
Product Name | GWconnect |
Component Type | Inserts - Crimp Contact |
Poles | 7 |
Voltage - Maximum | 830V |
Material - Insert | Polycarbonate |
Insert Series | S-M40/3/4 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Marine Grade Electrical Wire Seal-Round Cable, 4 to 1/0 AWG, 1/2" NPT (765002)
- NVENT HOFFMAN Mild Steel Door Enclosure, 20 in H, 10 in D (CSD201610LG)
- GENERAC Liquid Cooled Maintenance Kit for Liquid-Cooled Models Rated From 25,000 to 30,000 W (5655)
- NVENT HOFFMAN Conduit Hole Seal, 1.68 In Hole, SS (AS125SS)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- Molex Hazardous Location Plugs