Shop All Hazardous Location Plugs
Molex
S-M 40/2C M ins Crp 2P 40A 1kV
Mfr # 936010515
Zoro # G2746874
product price: $47.99
/ea
Sold in multiples of 2 for $95.98
$95.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Resin Gray
- Series 93601
- Material - Housing Polycarbonate
- UL E249674
- Durability (mating cycles max) 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936010515
- Zoro # G2746874
- Country of Origin China
- Category Hazardous Location Plugs
Details
Color - Resin | Gray |
Series | 93601 |
Material - Housing | Polycarbonate |
UL | E249674 |
Durability (mating cycles max) | 500 |
Polarized to Mating Part | Yes |
Component Type | Power Module |
Product Name | GWconnect |
Temperature Range - Operating | -40° to +125°C |
Voltage - Maximum | 1000V |
Gender | Male |
Poles | 2 |
Current - Maximum per Contact | 40.0A |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO816L100F)
- APPLETON ELECTRIC Male to Female Union, HazLoc, Steel, 1/2In (UNY50NR)
- FINDER PCB socket, for use with 46.61 relay, blue, 50PK (97.11)
- SQUARE D Manual Motor Starter, 13 to 18A, 600V (2510FO1)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- Molex Pin & Sleeve Devices