Shop All Hazardous Location Plugs
Molex
S-M 16/6 F ins Crp 6P 16A 500V
Mfr # 936010535
Zoro # G2087063
Sold in multiples of 13 for $73.97
$73.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- UL E249674
- Durability (mating cycles max) 500
- Temperature Range - Operating -40° to +125°C
- Gender Female
- Poles 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 936010535
- Zoro # G2087063
- Country of Origin China
- Category Hazardous Location Plugs
Dimensions
Component Size | «34.2x14.6» |
Details
UL | E249674 |
Durability (mating cycles max) | 500 |
Temperature Range - Operating | -40° to +125°C |
Gender | Female |
Poles | 6 |
Material - Insert | Polycarbonate |
Product Name | GWconnect |
Component Type | Inserts - Crimp Contact |
Voltage - Maximum | 500V |
Polarized to Mating Part | Yes |
Current - Maximum per Contact | 16.0A |
Standard | CSA C22.2 NO. 182.3, EN 60664-1, EN 61984, UL 1977 |
Series | 93601 |
Number of Rows | 2 |
Insert Series | S-M16/6 |
Insert Color | Grey |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 10 AWG Gauge UL3173 Stranded Hook Up Wire Kit, 600V, 0.187in. Diameter, 25 ft Length Each, 6 Colors (10UL3173STRKIT)
- SIEMENS Non-Illum Selector Switch, 2P, 1NO, Cam A (52SA2AABK1)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 25 A, Reversing: No (XTCE025C10TD)
- DAYTON Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 10 to 100 psi, Standard Action (12T086)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- Molex Hazardous Location Plugs