Shop All Hazardous Location Plugs
Molex
S-M 16/5 M ins Spring 5P 16A 400V
Mfr # 936010534
Zoro # G2085298
Sold in multiples of 1000 for $113,990.00
Free Shipping & Returns
$113,990.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Name GWconnect
- UL E249674
- Durability (mating cycles max) 500
- Stripping Length 9.00mm
- Material - Contact Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 936010534
- Zoro # G2085298
- Country of Origin China
- Category Hazardous Location Plugs
Dimensions
Stripping Length | 9.00mm |
Wire Size (AWG) | 14-26 |
Component Size | «34.2x14.6» |
Details
Product Name | GWconnect |
UL | E249674 |
Durability (mating cycles max) | 500 |
Material - Contact | Copper Alloy |
Voltage - Maximum | 400V |
Poles | 5 |
Component Type | Inserts - Spring Terminal |
Current - Maximum per Contact | 16.0A |
Temperature Range - Operating | -40° to +125°C |
Number of Rows | 2 |
Insert Color | Grey |
Material - Insert | Polycarbonate |
Polarized to Mating Part | Yes |
Series | 93601 |
Standard | CSA C22.2 NO. 182.3, EN 60664-1, EN 61984, UL 1977 |
Gender | Male |
Insert Series | S-M16/5 |
Material - Plating | Silver |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse Box, 15A Amp Range, 125V AC Volt Rating (SRW)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 14 in W, 10 in D, NEMA 12; 13, Non Hinged Clamp (A161410CH)
- BLUE SEA SYSTEMS Busbar, 100A, 32V DC (2340)
- BRAD HARRISON Cordset, 2 Pin, Receptacle, Female (102000A01F120)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- Molex Hazardous Location Plugs