Shop All Hazardous Location Plugs
Molex
S-M 16/20 M Ins Crp 20P 16A 500V
Mfr # 936010561
Zoro # G305949476
product price: $14.55
/ea
Sold in multiples of 5 for $72.75
$72.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Name GWconnect
- Temperature Range - Operating -40° to +125°C
- Insert Series S-M16/20
- Component Type Inserts - Crimp Contact
- Poles 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936010561
- Zoro # G305949476
- Country of Origin China
- Category Hazardous Location Plugs
Dimensions
Component Size | «34.2x29.2» |
Details
Product Name | GWconnect |
Temperature Range - Operating | -40° to +125°C |
Insert Series | S-M16/20 |
Component Type | Inserts - Crimp Contact |
Poles | 20 |
Gender | Male |
Voltage - Maximum | 400V |
Current - Maximum per Contact | 16.0A |
Durability (mating cycles max) | 500 |
UL | E249674 |
Series | 93601 |
Standard | CSA C22.2 NO. 182.3, EN 60664-1, EN 61984, UL 1977 |
Polarized to Mating Part | Yes |
Number of Rows | 5 |
Material - Insert | Polycarbonate |
Insert Color | Grey |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Locking Plug 2P 3W 125VAC L5-20P BK (HBL2311VBK)
- ANCOR 16-14 Nylon Multi-Stack Disconnects - 25-Pack (210612)
- LEVITON DIMMER SWITCH DEC RCKR NO LOC SLIDE CCK RED (DSKIT-NR)
- SOUTHWIRE 12 AWG 3 Conductor Stranded Metal Clad 600V 250 ft. SLVR (69115401)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- Molex Hazardous Location Plugs