Shop All Hazardous Location Plugs
Molex
S-M 10/17 F ins Crp 17P 10A 160V
Mfr # 936010558
Zoro # G2088719
product price: $10.59
/ea
Sold in multiples of 7 for $74.13
$74.13
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Name GWconnect
- Insert Series S-M10/17
- Standard CSA C22.2 NO. 182.3, EN 60664-1, EN 61984, UL 1977
- UL E249674
- Component Size «34.2x14.6»
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936010558
- Zoro # G2088719
- Country of Origin China
- Category Hazardous Location Plugs
Dimensions
Component Size | «34.2x14.6» |
Details
Product Name | GWconnect |
Insert Series | S-M10/17 |
Standard | CSA C22.2 NO. 182.3, EN 60664-1, EN 61984, UL 1977 |
UL | E249674 |
Temperature Range - Operating | -40° to +125°C |
Polarized to Mating Part | Yes |
Component Type | Inserts - Crimp Contact |
Current - Maximum per Contact | 10.0A |
Poles | 17 |
Durability (mating cycles max) | 500 |
Voltage - Maximum | 160V |
Series | 93601 |
Number of Rows | 3 |
Insert Color | Grey |
Gender | Female |
Material - Insert | Polycarbonate |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 4 Steel, Smooth Semi-Gloss Finish, White (86584)
- KEEN 55922-S 1 in. EMT 1 Hole Strap - pack of 25 (KE151227)
- NVENT CADDY Conduit Hanger, Spring Steel (K12)
- MERSEN Fuse, GSA Series, Time Delay, 2-1/2A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GSA2-1/2)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- Molex Hazardous Location Plugs