Shop All Hazardous Location Plugs
Molex
S-M 10/12 F ins Crp 12P 10A 250V
Mfr # 936010554
Zoro # G2087072
product price: $7.65
/ea
Sold in multiples of 10 for $76.50
$76.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temperature Range - Operating -40° to +125°C
- Series 93601
- Voltage - Maximum 250V
- Insert Series S-M10/12
- UL E249674
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936010554
- Zoro # G2087072
- Country of Origin China
- Category Hazardous Location Plugs
Dimensions
Component Size | «34.2x14.6» |
Details
Temperature Range - Operating | -40° to +125°C |
Series | 93601 |
Voltage - Maximum | 250V |
Insert Series | S-M10/12 |
UL | E249674 |
Number of Rows | 2 |
Material - Insert | Polycarbonate |
Polarized to Mating Part | Yes |
Poles | 12 |
Gender | Female |
Current - Maximum per Contact | 10.0A |
Insert Color | Grey |
Component Type | Inserts - Crimp Contact |
Durability (mating cycles max) | 500 |
Product Name | GWconnect |
Standard | CSA C22.2 NO. 182.3, EN 60664-1, EN 61984, UL 1977 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Electriduct CR600/900 Heavy Duty Rubber Cable Protectors (CP-RPS-CR900)
- TRIPP LITE Heavy Duty Power Extension Cord 15A 14AWG 5-15P to L5-15R 15FT (P024-015)
- TEMPCO Thermocouple Jack, J, Black, Miniature (TCAR-1014)
- COMMSCOPE Replacement for Commscope Ha294254 (HA294254 COMMSCOPE)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- Molex Hazardous Location Plugs