Shop All Terminal Block Accessories
Molex
S-ES insert 6p male Spring term
Mfr # 936010205
Zoro # G700440295
product price: $17.15
/ea
Sold in multiples of 4 for $68.60
$68.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temperature Range - Operating -40° to +125°C
- Insert Color Grey
- Durability (mating cycles max) 500
- UL E249674
- Poles 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936010205
- Zoro # G700440295
- Country of Origin China
- Category Terminal Block Accessories
Dimensions
Wire Size AWG | 14-26 |
Stripping Length | 9.00-11.00mm |
Wire Size mm² | 0.14-2.50 |
Component Size | 6B «44x27» |
Details
Temperature Range - Operating | -40° to +125°C |
Insert Color | Grey |
Durability (mating cycles max) | 500 |
UL | E249674 |
Poles | 6 |
Number of Rows | 2 |
Flammability | UL 94V-0 |
Voltage - Maximum | 500V |
Material - Insert | Polycarbonate |
Polarized to Mating Part | Yes |
Current - Maximum per Contact | 16.0A |
Material - Contact | Copper Alloy |
CSA | 256883 |
Gender | Male |
Material - Plating | Silver |
Product Name | GWconnect |
Insert Series | S-ES |
Series | 93601 |
Standard | CSA C22.2 NO. 182.3, EN 60664-1, EN 61984, UL 1977 |
Component Type | Inserts - Spring Terminal |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Ethernet Adapter Module RETA01 (RETA-01)
- NVENT HOFFMAN Screw-Cover, Type 3r, 18.00x18.00x10.00 (A18R1810)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Forward/Reverse (9001KN239)
- GARDNER BENDER Fully Insulated Disconnect, M/F Pairs, 22-16awg, 250" Tab, Red - 10 pk. (20-151P)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL23)
- SQUARE D Clip In Marking Strip, Nylon, 10, Yellow (NSYTRAB610)
- ZORO SELECT Cover, Terminal Strip, 12 Pole, Clear (6YH77)
- ZORO SELECT Jumpr, 200Series, Corrosion Resistant, PK10 (6YH71)
- SQUARE D END COVER, TRV, Plastic, ScrewMount (NSYTRACE26)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB530)
- SQUARE D Jumper, 6 Pole, 3.10 in L, Mfr. No. 9080GC6 (9080GH75)
- Molex Terminal Block Accessories