Shop All Terminal Block Accessories
Molex
S-ES insert 6p FEM Spring term
Mfr # 936010203
Zoro # G300440268
product price: $18.99
/ea
Sold in multiples of 4 for $75.96
$75.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flammability UL 94V-0
- Poles 6
- Polarized to Mating Part Yes
- Durability (mating cycles max) 500
- Voltage - Maximum 500V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936010203
- Zoro # G300440268
- Country of Origin China
- Category Terminal Block Accessories
Dimensions
Stripping Length | 9.00-11.00mm |
Wire Size AWG | 14-26 |
Wire Size mm² | 0.14-2.50 |
Component Size | 6B «44x27» |
Details
Flammability | UL 94V-0 |
Poles | 6 |
Polarized to Mating Part | Yes |
Durability (mating cycles max) | 500 |
Voltage - Maximum | 500V |
Number of Rows | 2 |
CSA | 256883 |
Material - Contact | Copper Alloy |
UL | E249674 |
Temperature Range - Operating | -40° to +125°C |
Gender | Female |
Insert Color | Grey |
Material - Plating | Silver |
Current - Maximum per Contact | 16.0A |
Material - Insert | Polycarbonate |
Product Name | GWconnect |
Insert Series | S-ES |
Component Type | Inserts - Spring Terminal |
Standard | CSA C22.2 NO. 182.3, EN 60664-1, EN 61984, UL 1977 |
Series | 93601 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP2420)
- ZORO SELECT 12 AWG 5 Conductor Portable Cord 600V 25 ft. BK (E3646)
- JOHNSON CONTROLS Expansion Other Plc and DCs Module (XP-9104-8304)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (G7L-2A-TJ-CB-DC12)
- SQUARE D END COVER, TRV, Plastic, ScrewMount (NSYTRACE26)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL45)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB530)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Tape - Pack Of 5 (DI-TB8-CONN-TTT-5)
- SQUARE D Clip In Marking Strip, Nylon, 10, Yellow (NSYTRAB610)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL210)
- SCHNEIDER ELECTRIC Partition Plate, Screw Terminal (NSYTRAP22)
- Molex Power Distribution Blocks & Terminal Blocks