Shop All Terminal Block Accessories
Molex
S-EC insert 6P Male crimp terminal
Mfr # 936010222
Zoro # G100440277
product price: $17.69
/ea
Sold in multiples of 4 for $70.76
$70.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current - Maximum per Contact 16.0A
- Insert Color Grey
- UL E249674
- Material - Insert Polycarbonate
- CSA 256883
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936010222
- Zoro # G100440277
- Country of Origin China
- Category Terminal Block Accessories
Dimensions
Component Size | 6B «44x27» |
Details
Current - Maximum per Contact | 16.0A |
Insert Color | Grey |
UL | E249674 |
Material - Insert | Polycarbonate |
CSA | 256883 |
Poles | 6 |
Number of Rows | 2 |
Polarized to Mating Part | Yes |
Voltage - Maximum | 500V |
Gender | Male |
Durability (mating cycles max) | 700 |
Flammability | UL 94V-0 |
Temperature Range - Operating | -40° to +125°C |
Component Type | Inserts - Crimp Contact |
Series | 93601 |
Insert Series | S-EC |
Product Name | GWconnect |
Standard | CSA C22.2 NO. 182.3, EN 60664-1, EN 61984, UL 1977 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Watertight Locking Connector 3P 4W 250VAC L15-30R (HBL29W75)
- ASI Circuit Breaker, NDB1-125 Series 100A, 3 Pole, 480V AC, C Curve (NDB1-125C100-3)
- HONEYWELL L8148A1017 Aquastat Relay (L8148A1017)
- SQUARE D 120VAC Electrically Held Lighting Contactor 4P 30A (8903SMO3V02)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Tape - Pack Of 5 (DI-TB8-CONN-TTT-5)
- SQUARE D End Cover, Plastic, Screws (NSYTRAC162)
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRAC24)
- EATON ZB6 TAGS VERTICALLY NUMBERED, MARKED WITH 1 (XBMZB6V/A1)
- SCHNEIDER ELECTRIC Jumper, 2 Pole, 0.88 in L (NSYTRAL22)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL24)
- SQUARE D Clip In Marking Strip, Nylon, 10, Yellow (NSYTRAB610)
- Molex Terminal Block Accessories