Shop All Terminal Block Accessories
Molex
S-EC insert 10P Male crimp terminal
Mfr # 936010243
Zoro # G300440244
product price: $19.69
/ea
Sold in multiples of 4 for $78.76
$78.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Polarized to Mating Part Yes
- Gender Male
- Insert Color Grey
- CSA 256883
- Number of Rows 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936010243
- Zoro # G300440244
- Country of Origin Italy
- Category Terminal Block Accessories
Dimensions
Component Size | 10B «57X27» |
Details
Polarized to Mating Part | Yes |
Gender | Male |
Insert Color | Grey |
CSA | 256883 |
Number of Rows | 2 |
Current - Maximum per Contact | 16.0A |
Material - Insert | Polycarbonate |
Flammability | UL 94V-0 |
UL | E249674 |
Durability (mating cycles max) | 700 |
Voltage - Maximum | 500V |
Temperature Range - Operating | -40° to +125°C |
Poles | 10 |
Standard | CSA C22.2 NO. 182.3, EN 60664-1, EN 61984, UL 1977 |
Component Type | Inserts - Crimp Contact |
Product Name | GWconnect |
Series | 93601 |
Insert Series | S-EC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK1 Class, A6K-R Series, Fast-Acting, 60A, 600V AC (A6K60R)
- REMINGTON INDUSTRIES 20 AWG Gauge Solid Hook Up Wire, 500 ft Length, Yellow, 0.0320" Diameter, UL1007, 300 Volts (20UL1007SLDYEL500)
- AMPHENOL ER 4C 416S SKT RECP (MS3102A14S2S)
- SQUARE D Switch Fusible, 100A, 600V AC, 3 Poles (QMB363HW)
- ZORO SELECT Clear Terminal Cover, 2 Pole, For 6ZEG6 (10L535)
- ANCOR Heavy Duty Lug 8GA Wire #10 Post *25-Pack (242233)
- SQUARE D END COVER, TRV, Plastic, ScrewMount (NSYTRACE26)
- BLUE SEA SYSTEMS Blue Sea 9216 Terminal Block Jumper f/2600 Series Blocks (9216)
- ZORO SELECT Cover, Terminal Strip, 12 Pole, Clear (6YH97)
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRACE24)
- ZORO SELECT Cover, Terminal Strip, 12 Pole, Clear (6YH77)
- Molex Power Distribution Blocks & Terminal Blocks