Shop All Hazardous Location Plugs
Molex
S-D 16A MALE INS. 25P+PE 10A CRIMP Gy
Mfr # 936010101
Zoro # G2765022
Sold in multiples of 3 for $67.47
$67.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Poles 25
- Voltage - Maximum 250V
- Material - Insert Polycarbonate
- Gender Male
- Durability (mating cycles max) 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 936010101
- Zoro # G2765022
- Country of Origin Taiwan, Province of China
- Category Hazardous Location Plugs
Dimensions
Component Size | 16A «66X16» |
Details
Poles | 25 |
Voltage - Maximum | 250V |
Material - Insert | Polycarbonate |
Gender | Male |
Durability (mating cycles max) | 500 |
Polarized to Mating Part | Yes |
Current - Maximum per Contact | 10.0A |
Temperature Range - Operating | -40° to +125°C |
CSA | 256883 |
Insert Color | Grey |
Number of Rows | 3 |
UL | E249674 |
Flammability | UL 94V-0 |
Component Type | Inserts - Crimp Contact |
Series | 93601 |
Product Name | GWconnect |
Standard | CSA C22.2 NO. 182.3, EN 175301-801, EN 60664-1, EN 61984, UL 1977 |
Insert Series | S-D |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON 240VAC Reversing Magnetic Contactor 3P 18A NEMA 0 (CN55BN3BB)
- QUAIL ELECTRONICS 6' H05 1.0mm2 B I BRAZIL TO C13AL (2550.072AL)
- FUNCTIONAL DEVICES-RIB Solid Core Analog, 4-20 mA, Current Transd (RIBXK420-50)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, GFCI (14249BR)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- Molex Hazardous Location Plugs