Shop All Hazardous Location Plugs
Molex
RUBBER BOX W/CLAMPING CORDGRIP
Mfr # 1301370147
Zoro # G2763123
product price: $56.65
/ea
Sold in multiples of 2 for $113.30
$113.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Diameter 8.26-16.64mm (.325-.655")
- Current - Maximum per Contact Per Cust. Supplied Receptacle
- Voltage - Maximum Per Cust. Supplied Receptacle
- Cord Grip Body Size F4 1"
- CSA LR6837
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1301370147
- Zoro # G2763123
- UPC # 786788750565
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cord Diameter | 8.26-16.64mm (.325-.655") |
Cord Grip Body Size | F4 1" |
Details
Current - Maximum per Contact | Per Cust. Supplied Receptacle |
Voltage - Maximum | Per Cust. Supplied Receptacle |
CSA | LR6837 |
Number of Receptacles | 2 - Customer Supplied |
Material - Housing | Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Overload Relay, 1 to 4A, Class 5/10/20/30 (3RB31234PB0)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1" Inside Diameter - 100' Length - Gray (WL905-SP100-ORANGE)
- EATON Circuit Breaker, PDG Series 100A, 3 Pole, 600V AC, A Curve (PDG23G0100TFFL)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 5V DC, 15W, 3A, Panel (SLS050301T)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- Molex Pin & Sleeve Devices