Shop All Sensor Cordsets & Receptacles
Molex
RP - WORM SHAFT SLEEVE - JK SERIES
Mfr # 1200020390
Zoro # G600442603
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 10.0m (32.81')
- Type Double Ended
- IP Rating IP67, IP68
- Keyway Single
- Temperature Range - Operating 0° to +75°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200020390
- Zoro # G600442603
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 10.0m (32.81') |
Wire Size AWG | 20 |
Cable Diameter | 6.10mm (.240") |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON 2NC/1NO Magnetically Actuated Safety Interlock Switch (44507-1640)
- HONEYWELL Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 15A @ 120V AC Contact Rating (BZ-2RW863-A2)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55°C, 120V AC, 208V AC (9070TF150D3)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 3 ft. (2122)
- BRAD HARRISON M12 Recept To Rj45 Plug Ethernet 4M Cordset Cable (1300540023 ERWPAB3002M040)
- TELEMECANIQUE SENSORS Photoelectric Sensor Connector 300V 4A (XZCP0941L10)
- REMKE Receptacle, Mini, Male, 10 Pole, 1 ft. (110P0010M)
- IFM Single-Ended Cordset, 10 m L Cable (EVC152)
- HARTING Cordset, 2 m Cable, PVC, Gray (21348485882020)
- BRAD HARRISON External Thread Receptacle, 4, Male, 16 AWG (1R4006A20A120)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103000A01F200)
- Molex Sensors