Shop All Hazardous Location Plugs
Molex
RJLNXX FEMALE CAP WITH LPDE
Mfr # 1300580035
Zoro # G2762484
product price: $16.75
/ea
Sold in multiples of 2 for $33.50
$33.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Name RJ-Lnxx
- Series 130058
- Diagnostics / LEDs No
- Coupling Type Internal Thread
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300580035
- Zoro # G2762484
- UPC # 78678848232
- Country of Origin Poland
- Category Hazardous Location Plugs
Details
Product Name | RJ-Lnxx |
Series | 130058 |
Diagnostics / LEDs | No |
Coupling Type | Internal Thread |
IP Rating | IP67 |
Gender | Female |
Type | Accessory - Closure Cap |
Material - Connector Body | Nylon |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 4 Pos, Lever (9001KS88B 9001KA1)
- HUBBELL 20A Watertight Twist-Lock Plug 3P 4W 250VAC L15-20P BK/WT (HBL2421SW)
- ALLEN TEL Modular Surface Jack, 6-Conductor, White (AT468-6-15)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M20E34)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- Molex Hazardous Location Plugs