Shop All Coaxial Cables
Molex
RJ45 STP COUPLER CAT 5e
Mfr # 936060259
Zoro # G2081183
product price: $18.99
/ea
Sold in multiples of 4 for $75.96
$75.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current - Maximum per Contact 1.0A
- Component Type Coupler
- Polarized to Mating Part Yes
- Series 93606
- Type RJ45 CAT5e
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936060259
- Zoro # G2081183
- Country of Origin China
- Category Coaxial Cables
Details
Current - Maximum per Contact | 1.0A |
Component Type | Coupler |
Polarized to Mating Part | Yes |
Series | 93606 |
Type | RJ45 CAT5e |
Lock to Mating Part | Yes |
Poles | 8p/8C |
Material - Plating | Gold |
Voltage - Maximum | 50V AC/DC |
Product Name | GWconnect |
Gender | Jack/Jack |
Temperature Range - Operating | -40° to +120°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 1.250 In., 50 ft. L, Red (FIN1.25RD50)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2LNF6)
- POWER FIRST Plg-In GFCI with Cord, 2 ft., Ylw, 15A, 120V (5YL45)
- RETYZ Releasable Cable Tie, Orange, 0.09" W (VRT-S06FO-TA)
- REMINGTON INDUSTRIES RG-188A/U Coaxial Cable, Single-Shielded, 0.100" Diameter Coax w/White PTFE Jacket, 250 ft Length (RG-188-250)
- CAROL Coaxial Cable, RG-174/U, Black, PVC (C1156.41.01)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG59 Coax, PK10 (DC-CBNCM59)
- HOMEVISION TECHNOLOGY Home Vision Technology RG59+2DC-21500 TygerWire 500 ft. RG59 Coaxial Cable with 2 Power Cable-60 Percent Braid (RG59+2DC-21500)
- ALLEN TEL 2-Way Coax Splitter, 2.4 GHz (CT3102)
- DOLPHIN COMPONENTS Coupler, Cable, BNC/Male, RG59, PK10 (DC-78-10)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/N-Type (Female ) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 3FT Lngth (R-CX-1102-36)
- Molex Coaxial Cables