Shop All Wire Terminals
Molex
Ring/Hi-Temp/Versakrimp (Bb-T-325-14)
Mfr # 192030148
Zoro # G705899623
product price: $0.21
/ea
Sold in multiples of 8000 for $1,680.00
$1,680.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Non-Insulated
- Stud Size 1/4 in
- Type Ring
- Seam Closed, Brazed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 192030148
- Zoro # G705899623
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 1/4 in |
Wire Size (AWG) | 14, 16 |
Details
Wire Range | 16 to 14 AWG |
Insulation Type | Non-Insulated |
Type | Ring |
Seam | Closed, Brazed |
Standards | UL E32244 |
Insulation | None |
Series | 19203 |
Product Name | Temp-Terms,VersaKrimp |
Material - Plating Mating | Tin |
UL | E32244 |
Barrel Type | Closed - Brazed |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX Nipple Cndt Offset 1.5In Zinc (04015)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 150A, 600V AC, Non-Indicating (LPS-RK-150SP)
- RACO Electrical Box Cover, 2 Gang, Square, Steel, Flat, Blank (911-11)
- REIKU Tubing Protector, 0.360in, Black, Polyamide (PAPRB-36F/G)
- GARDNER BENDER Insul Ring Terminal, 16-14 8-10 Stud, PK75 (75-104)
- POWER FIRST 8 AWG Non-Insulated Ring Terminal 3/8" Stud PK25 (4FRC7)
- POWER FIRST 22-16 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (4FRD3)
- POWER FIRST 12-10 AWG Heat-Shrink Ring Terminal #10 Stud PK25 (4FRE9)
- STA-KON 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (NW14-10)
- 3M 22-18 AWG Nylon Locking Fork Terminal #8 Stud PK100 (MNG18-8FLX)
- 3M 12-10 AWG Vinyl Ring Terminal #8 Stud PK500 (MVU10-8RK)
- Molex Wire Terminals