Shop All Wire Terminals
Molex
Ring/Hi-Temp Versakrimp C-T-330-14 Spm
Mfr # 192030182
Zoro # G605899730
product price: $0.33
/ea
Sold in multiples of 300 for $99.00
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Non-Insulated
- Stud Size 1/4 in
- Standards CSA Listed; UL E32244
- Seam Closed, Brazed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 192030182
- Zoro # G605899730
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 1/4 in |
Wire Size (AWG) | 10, 12 |
Details
Wire Range | 12 to 10 AWG |
Insulation Type | Non-Insulated |
Standards | CSA Listed; UL E32244 |
Seam | Closed, Brazed |
Type | Ring |
Insulation | None |
Material - Plating Mating | Tin |
Product Name | Temp-Terms,VersaKrimp |
Barrel Type | Closed - Brazed |
CSA | LR18689 |
Series | 19203 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Wallplates 3G SS BLANK (97153)
- JONARD TOOLS Fiber Wipes, Optical Fiber Cleaning, PK50 (FW-50)
- ZORO SELECT Strut Channel, Blk Painted Steel, 12 Gauge (FS-200SS FBK 12.00)
- SCHNEIDER ELECTRIC HDSS TYPE3R 600V 200 AMP 3 POLE unFuse (VHU364R)
- PANDUIT 18-14 AWG Non-Insulated Ring Terminal #10 Stud PK1000 (P14-10R-M)
- GARDNER BENDER 16-14 AWG Vinyl Spade Terminal #8, #10 Stud PK100 (10-114N)
- JANDORF Term Disc Flag Fem Nylon .25Tb 60868 (3400652)
- DISCO Red Vinyl 22-18 WireTerminal 1/4" Spade Female Type PK25 (3515PK)
- GARDNER BENDER 22-10 AWG Wire Termination Kit 247 Piece (TK-500)
- PANDUIT 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (P14-10RHT6-C)
- PANDUIT Ring, Non-Insul, 6 Awg, #8 Stud, PK20 (P6-8R-E)
- Molex Wire Terminals