Shop All Wire Terminals
Molex
Ring Versakrimp (J-387-12)
Mfr # 191930350
Zoro # G105899735
product price: $3.69
/ea
Sold in multiples of 200 for $738.00
$738.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 2/0 AWG
- Insulation Type Non-Insulated
- Stud Size 1/2 in
- Series 19193
- Connection Type Crimp or Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 191930350
- Zoro # G105899735
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 1/2 in |
Wire Size (AWG) | 2/0 |
Details
Wire Range | 2/0 AWG |
Insulation Type | Non-Insulated |
Series | 19193 |
Connection Type | Crimp or Compression |
Type | Ring |
Seam | Closed, Brazed |
Standards | UL E32244 |
Plating min - Mating | 2.540µm |
Material - Plating Mating | Tin |
UL | E32244 |
Barrel Type | Closed - Brazed |
Product Name | VersaKrimp |
Insulation | None |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 12 AWG SJOOW Portable Cord, 3 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 10' Lngth (SJOOW1203-10)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2702)
- EUCHNER Evaluation Safety Relay, 24VDC, 2NO (CES-AZ-UES-04B)
- AC WORKS NEMA L14-20P 20A 125/250V 4-Prong 4-Angles Locking Male Plug With UL, C-UL Approval (ASEL1420P)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal 1/4" Stud PK10 (30415)
- GARDNER BENDER 12-10 Ga. Insulated Wire Male Disconnect Yellow 16 pk (20-145M)
- DISCO Red Nyln Crimp Wire Terminal .250Tab F/InsM/Spd 22-18G Wire PK10 (12167PK)
- BURNDY 22-16 AWG Vinyl Ring Terminal #8 Stud (TP168)
- GARDNER BENDER Gtb-410 Terminal Block 10Circ (GTB-410)
- STA-KON 12-10 AWG Non-Insulated Locking Fork Terminal #8 Stud PK50 (C10-8FL)
- POWER FIRST Non-Insulated Wire Terminal Kit 282 Piece w/Tool (5UGK4)
- Molex Wire Connectors & Disconnects