Shop All Wire Connectors
Molex
RING VERSAKRIMP (D-356-10) SPM
Mfr # 19193-0202
Zoro # G7921651
product price: $0.39
/ea
Sold in multiples of 300 for $117.00
$117.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA Certified; UL E32244
- Insulated No
- Terminal Type Crimp or Compression
- Wire Range 8 AWG
- Contact Finish Tin Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19193-0202
- Zoro # G7921651
- Country of Origin United States
- Category Wire Connectors
Details
Standards | CSA Certified; UL E32244 |
Insulated | No |
Terminal Type | Crimp or Compression |
Wire Range | 8 AWG |
Contact Finish | Tin Plated |
Contact Plating Thickness | 2.54 µm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Fixture Wire, TFFN, 16 AWG, 500 ft, Beige, Nylon Jacket, PVC Insulation (29753101)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (9001SKS43FB)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Brown (GFBFST20)
- HUBBELL Receptacle, Female, Blu, 4-4/0,400AC/DC (HBLFRBL)
- IDEAL Ground Screw, 10-32, Green, Pk100 (30-3594G)
- HILLSDALE TERMINAL 12-10 3-pc N/I #10 Spade, PK500 (30290)
- ANDERSON POWER PRODUCTS PPMX HSG/HOLDER KIT BLK. (4827G6BK)
- MIDWEST FASTENER 16 WG to 14 WG x 1/4" x 0.9" Insulated Female Slip-Ons 15PK (70034)
- IDEAL wire connector Wire Connector Red, 100PK (131-30-076)
- GARDNER BENDER Crimp Connector, 10 to 18 AWG, PK100 (10-410)
- GARDNER BENDER Hex Head Winged Cnnectr, 22-8, Tan, PK28000 (12-1H1BU)
- Molex Wire Connectors