Shop All Wire Terminals
Molex
Ring Versakrimp D-350-56 Spm
Mfr # 191930157
Zoro # G105900189
product price: $0.42
/ea
Sold in multiples of 250 for $105.00
$105.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 8 AWG
- Insulation Type Non-Insulated
- Stud Size 5/16 in
- Connection Type Crimp or Compression
- Seam Closed, Brazed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 191930157
- Zoro # G105900189
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 5/16 in |
Details
Wire Range | 8 AWG |
Insulation Type | Non-Insulated |
Connection Type | Crimp or Compression |
Seam | Closed, Brazed |
Standards | CSA Listed; UL E32244 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch Lever Arm, 5.5 In. Arm L (LSZ54M)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 100' Length - White (HS369-S100-WHITE)
- PANDUIT 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK100 (PV14-56R-C)
- HONDA Air Cleaner Element (17211-ZBH-W00)
- PANDUIT Fork Term, Narr, Vyl, Insul, 12, PK25 (EV10-8FNB-Q)
- GARDNER BENDER RING TERM 16-14AWG 10PK (15-103)
- STA-KON 12-10 AWG Nylon Fork Terminal 1/4" Stud PK50 (RC10-14F)
- KABLE KONTROL Kable Kontrol® Electrical Wire Connectors Nuts - Non - Winged - Fits Wire 14 - 12 AWG - 100 Pcs - Yellow (WNUT-74-YW-100)
- SATA SPRAY EQUIPMENT AIR DISTRIBUTION RING (SQ97824)
- QUICKCABLE 22-18 AWG PVC Spade Terminal #6 Stud PK100 (160124-100)
- PANDUIT 12-10 AWG Vinyl Fork Terminal #10 Stud PK50 (PMV6-5F-L)
- Molex Wire Connectors & Disconnects