Shop All Wire Terminals
Molex
Ring Versakrimp (Aa-322-56) Spm
Mfr # 191930023
Zoro # G005900005
Sold in multiples of 8000 for $2,160.00
$2,160.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Non-Insulated
- Stud Size 5/16 in
- Seam Closed, Brazed
- Standards CSA Listed; UL E32244
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 191930023
- Zoro # G005900005
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 5/16 in |
Details
Wire Range | 22 to 18 AWG |
Insulation Type | Non-Insulated |
Seam | Closed, Brazed |
Standards | CSA Listed; UL E32244 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Copper Cable to Post/Flat, 1 sol (KC28B1)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 24 AWG, 10 Lbs, 8027' Length, 0.0211" Diameter, Red (24SNS10)
- WIEGMANN Galvanized Steel Enclosure, 15 in H, 15 in W, 6 in D, NEMA 1, Screw On (SC151506G)
- ZORO SELECT Replacement Interior Switch (534-SS)
- POWER FIRST 22-16 AWG Vinyl Ring Terminal 3/8" Stud PK100 (24C926)
- POWER FIRST 12-10 AWG Vinyl Ring Terminal #10 Stud PK50 (4FRH8)
- MIDWEST FASTENER 16 WG to 14 WG x 1/4" x 1-3/32" Insulated Spade Terminals 15PK (69988)
- REMINGTON INDUSTRIES Ring Terminals, PVC Insulated, 10-12 AWG Wire, 8 Stud Size, Yellow, 100 Pcs (RVS5.5-4-100)
- STA-KON 22-16 AWG Non-Insulated Ring Terminal 5/16" Stud PK100 (A18-516)
- MIDWEST FASTENER 16 WG to 14 WG x #6 x 41/64" Snap Spade Terminals 20PK (70131)
- STA-KON 18-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (B14-10)
- Molex Wire Terminals