Shop All Wire Terminals
Molex
Ring Versakrimp 10-12 Awg C-330-56 Spm
Mfr # 191930120
Zoro # G205900096
product price: $0.28
/ea
Sold in multiples of 350 for $98.00
$98.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Non-Insulated
- Stud Size 5/16 in
- Series 19193
- Connection Type Crimp or Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 191930120
- Zoro # G205900096
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 5/16 in |
Wire Size (AWG) | 10, 12 |
Details
Wire Range | 12 to 10 AWG |
Insulation Type | Non-Insulated |
Series | 19193 |
Connection Type | Crimp or Compression |
Type | Ring |
Seam | Closed, Brazed |
Standards | CSA Listed; UL E32244 |
Barrel Type | Closed - Brazed |
CSA | LR18689 |
Plating min - Mating | 2.540µm |
Material - Plating Mating | Tin |
Product Name | VersaKrimp |
Insulation | None |
UL | E32244 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERELLE Wallplt T/D Brsh Brass (154TD)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6C2L)
- RACO Compression Connector, 1" L, 1/2" Conduit (2912)
- MONOPRICE Ethernet Cable, Cat 5e, Purple, 100 ft. (2169)
- 3M 22-18 AWG Non-Insulated Ring Terminal #10 Stud PK1000 (MU18-10R/LK)
- ANCOR 12-10 Gauge - 3/8" Heat Shrink Ring Terminal - 3-Pack (312603)
- PANDUIT Female Disconnect, Nyl, Full Insul, 16, PK25 (EDNF14-188FIB-Q)
- POWER FIRST 22-16 AWG Heat-Shrink Fork Terminal #6 Stud PK25 (5UGJ7)
- POWER FIRST 12-10 AWG Non-Insulated Fork Terminal #6 Stud PK50 (5UGP0)
- PANDUIT Disc, F, Rdny, .250x.032", 22-18 Awg, PK1000 (DNF18-250FI-M)
- IDEAL Termnl, Vsul Male Dis c, PK25 (83-9931)
- Molex Wire Terminals