Shop All Wire Terminals
Molex
Ring Tongue Terminal Avikrimp, 800-Series 12-10 Awg
Mfr # 190730216
Zoro # G105899506
product price: $0.45
/ea
Sold in multiples of 250 for $112.50
$112.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 5-6 (M3-3.5)
- Series 19073
- Type Ring
- Material - Plating Mating Tin
- Product Name Avikrimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 190730216
- Zoro # G105899506
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 5-6 (M3-3.5) |
Wire Size (AWG) | 10, 12 |
Wire Insulation Diameter | 5.72mm max. |
Details
Series | 19073 |
Type | Ring |
Material - Plating Mating | Tin |
Product Name | Avikrimp |
UL | E32244 |
CSA | LR18689 |
Barrel Type | Closed |
Insulation | Nylon (PA) |
Flammability | 94V-2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Selector Switch Kit, Hand-Off-Auto, Size 2 (CR305X230N)
- TELEMECANIQUE SENSORS Pumptrol Replacement Contact Kit, FSG Series (9998PC241)
- EATON Miniature Circuit Breaker, FAZ-NA Series 32A, 1 Pole, 277/480V AC, D Curve (FAZ-D32/1-NA-SP)
- KFI KFI Polaris Mini-Rocker Clam Shell Switch (AP-CMR)
- 3M 22-18 AWG Vinyl Block Fork Terminal #6 Stud PK25 (BFV18-6Q)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal 1/2" Stud PK100 (24C945)
- PANDUIT 8 AWG Non-Insulated Ring Terminal 1/4" Stud PK200 (P8-14R-T)
- REMINGTON INDUSTRIES Piggyback Quick Connect Terminals, PVC, 10-12 AWG Wire, Yellow, 10 Pcs (HPBDD5.5-250-10)
- STA-KON 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK100 (14RB-516)
- REMINGTON INDUSTRIES Ring Terminals, PVC Insulated, 10-12 AWG Wire, 1/4in. Stud Size, Yellow, 100 Pcs (RV5.5-6-100)
- SEA-DOG Sea-Dog 429254H-1 Nylon Ring Terminal 12-10 Ga Ring Size #10 (6) (429254H-1)
- Molex Wire Terminals